No Entry Class 2 Reflective Aluminium Signs

No Entry Class 2 Reflective Aluminium Signs


£34.99 Inc VAT (20%)

See all variants from £34.99

Description

Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.

Feature Attributes

Design:
NO ENTRY
Material:
Aluminium
Legend/Symbol Colour:
White
Sign Type:
Traffic
Overall Width:
600 mm
Braille:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome