Data Commander Safe with Electronic Lock
0
1
2

Data Commander Safe with Electronic Lock


Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99

Description

The Phoenix Data Commander 4620 Series offers unrivalled protection for your irreplaceable computer media and backups. 2 hours fire protection for computer media at temperatures of 1045C. Double door constuction with inner door fitted with twin water resistant seals and outer door fitted with high quality intumescent seals. Fitted with a high security electronic lock, programmable with users own code up to 14 digits. Automatic locking. Supplied with pull out media drawers and height adjustable shelves. Additional drawers and shelves available as an option (at extra cost).
Ground floor delivery included, please enquire for upper floor delivery charge.

Feature Attributes

Colour:
White
Series:
Data Commander DS4620 Series
Overall Exterior Depth:
720 mm
Overall Interior Depth:
405 mm
Battery Type:
4 x AAA
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome