KK109 Oxford Men's Short Sleeved Shirts

KK109 Oxford Men's Short Sleeved Shirts


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

85% Cotton, 15% Polyester. Button down collar. Chest Pocket. Rounded Shirt tail. Fused collar. Oxford Weave. Weight 125gsm.

Feature Attributes

Gender:
Men
Material:
Cotton,Polyester
Product Type:
Oxford Shirt
MFR Part No.:
KK109
Sleeve Type:
Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome