Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Slip, Trip & Fall Hazard Signs
Triangle Dibond 'Slippery Surface' Road Sign
By Spectrum Industrial
Reset
Clear All
Fixing Method
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description
Description unavailable
Feature Attributes
Material:
ACP
Depth:
3 mm
Colour:
Red/White
Length:
600 mm
Width:
600 mm
Type:
Permanent Road Signs
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome