50406-877 Complete - Socks

50406-877 Complete - Socks


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Strong quality. Moisture wicking. Fabric keeps the feet dry. Fabric composition provides high comfort and good breathability. LYCRA gives stability and holds the sock in place on the foot. Reinforced heel and toe. Suitable for use in strong, closed footwear, boots and rubber boots.

Features & Benefits
- COOLMAX ensures efficient moisture wicking, keeps the body dry and prevents chilling.
- Breathable and moisture absorbing.
- Elastane gives stability and holds the sock in place on the foot.
- Reinforced heel and toe increase durability and provides extra protection.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 86% polyester (COOLMAX PRO)/13% polyamide/1% elastane (LYCRA)
- Weight: 95 g per pair
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Unisex
Colour:
Dark Anthracite-Flecked
Width:
200 mm
Fabric Weight:
0.1 kg
Material:
85% Polyester (COOLMAX® PRO)/13% polyamide/2% LYCRA®
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome