50411-881 Complete - Socks

50411-881 Complete - Socks


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Short style. Moisture wicking. Fabric keeps the feet dry. LYCRA gives stability and holds the sock in place on the foot. The socks have a special right and left - formed to give optimal support to the foot. Reinforced heel and toe. Suitable for use in sandals, light boots and sports shoes.

Features & Benefits
- COOLMAX ensures efficient moisture wicking, keeps the body dry and prevents chilling.
- Elastane gives stability and holds the sock in place on the foot.
- The socks have a special right and left - formed to give optimal support to the foot.
- Reinforced heel and toe increase durability and provides extra protection.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 40% cotton/32% polyester (COOLMAX)/26% polyamide/2% elastane (LYCRA)
- Weight: 62 g per pair
- Quality Remark: nan

See full description

Feature Attributes

Gender:
Unisex
Colour:
Black/Dark Anthracite
Width:
200 mm
Material:
42% Polyester (COOLMAX®)/38% cotton/18% polyamide/2% LYCRA®
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome