50453-912 Complete - Socks

50453-912 Complete - Socks


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Strong quality. Moisture wicking. This product is made with Coolmax yarns for enhanced comfort during hot seasons. Fabric composition provides high comfort and good breathability. Reinforced heel and toe. The bottom of the sock has been cushioned with super soft polyamide for added comfort. Suitable for use in strong, closed footwear, boots and rubber boots.

Features & Benefits
- Moisture wicking and good breathability.
- COOLMAX ensures efficient moisture wicking, keeps the body dry and prevents chilling.
- Reinforced heel and toe increase durability and provides extra protection.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 41% polyester (COOLMAX)/29% cotton/28% polyamide/2% elastane (LYCRA)
- Weight: 65 g per pair
- Quality Remark: nan

See full description

Feature Attributes

Colour:
Black
Gender:
Unisex
Fabric Weight:
0.25 kg
Width:
200 mm
Material:
41% Polyester (COOLMAX®)/29% cotton/28% polyamide/2% LYCRA®
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome