Crew Worksock Socks


Select
£18.39 Inc VAT (20%)


See all variants from £18.39

Description


Description unavailable

Feature Attributes

Material:
80% Cotton / 17% Polyester / 3% Elastane
Gender:
Men
Size:
One Size
Fabric Weight:
380 g
Fastening Method:
Slip On
Fitting Method:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome