Premium Work Sock


£10.99 Inc VAT (20%)

See all variants from £10.99

Description


Description unavailable

Feature Attributes

Size:
One Size
Gender:
Men
Material:
Cottonne
Width:
111 mm
Fabric Weight:
255 g
Sole Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome