Touch-E Insulated Electricians Gloves - Class 0

Touch-E Insulated Electricians Gloves - Class 0


Select
£60.99 Inc VAT (20%)


See all variants from £60.99

Description

Polyco®'s Touch-E Electricians Gloves redefine precision and safety in the electrical industry. Offering excellent dexterity with an extremely thin insulating design, these gloves empower professionals to handle intricate tasks effortlessly. The non-slip finish ensures an excellent grip for delicate details, while integrated limited mechanical resistance and class 1 electric arc protection set new standards in hand protection.

Features and Benefits
• 3-in-1 electrical insulating glove with dielectric, mechanical, and arc flash protection
• Class 0 for a maximum working AC voltage of 1000V
• Unique rubber compound formulation provides exceptional flexibility
• Latex primary coating polymer ensures reliable protection
• Environmentally conscious packaging, avoiding plastic use and reducing overall weight
• Full coverage design and pre-curved shape for ultimate comfort and protection
• Slip-resistant palm pattern enhances grip for secure handling
• Chlorinated inside for easy donning and doffing

Typical Applications
• Electrical maintenance, installation and repairs

Standards
• PPE CAT III
• EN 60903 Class 0/AZC
• EN 388:2016 1.1.2.1.X

See full description

Feature Attributes

EN388 Cut:
1
Cuff Style:
Extended
Material:
Rubber
MFR Part No.:
TE0360
Coating:
Latex
EN388 Abrasion:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome