Safety Boots, Women's, S3, SRC, Black

Safety Boots, Women's, S3, SRC, Black


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Strong breathable, S3, src, supportive water repellent full grain leather safety boot.

Features and Benefits
• Lining developed using an antibacterial three-dimensional, breathable SANY-DRY® 100% polyester fabric that absorbs and releases the moisture to keep feet comfortable and dry
• EVA and nitrile special compound footbed for high bearing capability
• Thermoformed, punched, anatomic and coated with highly breathable fabric for moisture free wear
• Metal free tough polyurethane/TPU sole
• Strong lace up high boot with 200J resistance and non-metallic top cap for complete protection

Typical Applications
• Industrial
• Metal free environments

Notes
• Width: 10 mondopoint

See full description

Feature Attributes

Gender:
Women
Safety Classification:
S3
Standards Met:
EN ISO 20345:2011
Colour:
Black
Wide Fitting:
No
Product Type:
Metal Safety Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome