Burgundy Sweatshirts

Burgundy Sweatshirts


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Orn 1250-15 Kite Sweatshirt Long Sleeve
A high quality premium weight sweatshirt featuring triple stitched seams for great strength, a brushed fleece inner, and a well-padded, taped neckline for comfort. It also offers elasticated cuffs, neckline and waistband. Set in sleeve styling with a half-moon yolk at the neck and very comfortable to wear.
Available in a choice of colours - Navy, Black, Bottle, Royal, Red, Graphite, Ash, White, Burgundy, Yellow, Sky, Purple and Charcoal.
Available in sizes Navy and Black - XS to 10XL
All other colours - XS to 5XL
Fabric: 65% Polyester 35% Cotton, Weight 320 gsm

*Images are for illustration purposes only*

See full description

Feature Attributes

Material:
Polyester,Cotton
Gender:
Unisex
Product Type:
Sweatshirt
Series:
Kite
Colour:
Graphite
MFR Part No.:
1250-15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome