Thermal Long Sleeved Vests

Thermal Long Sleeved Vests


Select
Select
£8.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £8.99

Description

Polycotton fabric which is lightly brushed for maximum comfort. Fabric weight 220g/m2.

Feature Attributes

Material:
Polyester,Cotton
MFR Part No.:
TRU112
Gender:
Unisex
Colour:
Light Blue
Sleeve Type:
Long Sleeve
Product Type:
Vest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome