76438-590 Manchester Construction Trousers
0
1

76438-590 Manchester Construction Trousers


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Men's work trousers constructed from tough durable 275g polycotton reinforced with 220g nylon Cordura. They provide ample storage due to two front pockets, two front tool pockets, two back pockets and a thigh pocket with space for carpenter's pencil, a button for fastening of knife and extra pocket for tools. The trousers also have knee pad pockets made from Cordura with two top opening options for flexible positioning.

Features:
-Broad belt tunnel at back for extra strength
-Loops with double hook and loop closure on both sides for hammer holders
-Belt loops for additional accessory storage
-Fold up hem to give an optional leg length increase of up to 5cm
-Knee pad position can be adjusted by 5cm for a better fit

See full description

Feature Attributes

Material:
Poly-Cotton
Product Type:
Construction Trousers
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome