TRJ335 Hardwear Holster Trousers for Men, Black

TRJ335 Hardwear Holster Trousers for Men, Black


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

These hardwearing, comfortable work trousers deliver excellent storage and durability for the toughest of working environments. Constructed from an 80/20 blend of polyester cotton, and reinforced with triple-stitched seams, these long-lasting trousers are everyday wear you can rely on.

Features and Benefits
• Water-repellent finish for use in all weathers
• Durazone 300gsm polyamide reinforcements for added strength and durability
• Easy to access multiple compartment holster pockets for maximum convenience
• Mobile phone, side, and rear pockets with hook and loop closures for security
• Knee pad pocket compatible with Regatta® kneepads for comfort and protection

Notes
• Inside leg measurements: regular 31" and tall 33"
• 280gsm fabric weight
• Machine washable

See full description

Feature Attributes

Fabric Weight:
280 g/m²
Gender:
Men
Product Type:
Work Trousers
Colour:
Black
MFR Part No.:
TRJ335

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome