Telescopic Stick


£23.49 Inc VAT (20%)

See 7 Product Variants
£23.49

Description


Description unavailable

Feature Attributes

Length:
14.5 cm
Width:
3 cm
Height:
70 cm
Weight:
0.6 g
Maximum User Weight:
13 kg
Features:
Enhanced Grip,Adjustable,Flexible,Shock Absorbing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome