C030 Safe-Welder Coveralls

C030 Safe-Welder Coveralls


Select
Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

For excellent protection against a wide range of welding-related hazards, this unique flame-resistant coverall provides industry-leading, advanced technology to keep workers safe in a range of climates and settings.

Features and Benefits
• Flame resistant finish, which protects for the full life of the overalls
• Protects against contact, radiant, and convective heat hazards
• Side waist elastic allows for freedom of movement and user comfort
• Stud closure for quick and easy access
• Multiple pockets of various sizes to keep tools and equipment safe
• Blocks up to 98% of UV rays for wearer's outdoor protection
• Machine washable at 40°C

Standards
• CE Category III
• EN ISO 11612 A1+A2, B1, C1, E1, FI
• EN ISO 11611 Class 1, A1+A2

See full description

Feature Attributes

Type:
Overall
Number of Pockets:
Multiple
Closure Type:
Stud
Standards Met:
EN ISO 11611,EN ISO 11612
Material:
Cotton
Product Type:
Flame Retardant Coveralls
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome