Corona Tall Bookcases


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description


Description unavailable

Feature Attributes

Width:
80 cm
Depth:
29.6 cm
Weight:
24.5 kg
Maximum Weight:
25 kg
Construction:
Flat Packed
Assembly Required:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome