Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Corona 3 Drawer Bedside Cabinets
By Core Products
3 Variants From
£109.99
Inc VAT (20%)
See 3 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Number of Drawers:
3
Width:
53 cm
Weight:
15.5 kg
Depth:
38 cm
Height:
68.5 cm
Maximum Weight:
2 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome