KM217 Pallet Dollies, 2 Swivel Castors and 2 Fixed Castors

KM217 Pallet Dollies, 2 Swivel Castors and 2 Fixed Castors


£459.99 Inc VAT (20%)

See all variants from £459.99


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Product Type:
Dollies
Load Capacity:
800 kg
Wheel Type:
Solid Rubber Tyres
Finish:
Powder-Coated
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome