Asisto Double Door Cupboard, Height 1292mm

Asisto Double Door Cupboard, Height 1292mm


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99


Description unavailable

Feature Attributes

Lock Type:
Cylinder Lock
Number of Doors:
2
Product Type:
Double Door Cupboards
Cabinet Door Type:
Hinged Door
Material:
Sheet Steel
Number of Shelves:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome