Steel Cloakroom Cupboard


£1,099.99 Inc VAT (20%)

See 3 Product Variants
£1,099.99

Description


Description unavailable

Feature Attributes

Material:
Sheet Steel
Cabinet Door Type:
Hinged Door
Body Colour:
Light Grey
Width:
1000 mm
No. of Keys:
2
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome