Steering Wheel, Ball Bearings, Width 50mm

Steering Wheel, Ball Bearings, Width 50mm


£99.99 Inc VAT (20%)
Up to 3% off

See all variants from £99.99


Description unavailable

Feature Attributes

Product Type:
Lift Truck Castors/Wheels
Rim Material:
Aluminium
Supplied:
Assembled
Roller Width:
50 mm
Bearing Type:
Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome