Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castor Wheels
Rubber Wheels
Thermoplastic Black Rubber Tyres Set
By PROROLL
Reset
Clear All
Wheel Diameter
Select
Mounting Type
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description
Description unavailable
Feature Attributes
Wheel Bearing:
Plain Bearing
Rim Material:
Polypropylene
Supplied:
Assembled
Housing Material:
Steel
Shore Hardness:
85 A
Temperature Resistance:
20°C To +60°C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome