Intro Steel Cloakroom Locker, Width 1220m

Intro Steel Cloakroom Locker, Width 1220m


Select
Select
£3,099.99 Inc VAT (20%)


See all variants from £3,099.99


Description unavailable

Feature Attributes

Internal Depth:
460 mm
Finish:
Painted
Door Type:
Hinged Door
Internal Width:
260 mm
Design:
Welded
No. of Compartments:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome