Intro Steel Cloakroom Locker, Width 620mm

Intro Steel Cloakroom Locker, Width 620mm


Select
Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99


Description unavailable

Feature Attributes

Internal Height:
1825 mm
Door Type:
Hinged Door
Internal Depth:
460 mm
Design:
Welded
Internal Width:
260 mm
No. of Compartments:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome