Resisto Compartment Lockers

Resisto Compartment Lockers


£1,349.99 Inc VAT (20%)

See all variants from £1,349.99


Description unavailable

Feature Attributes

Finish:
Stove Enamelled
Internal Width:
320 mm
Material:
Steel
Door Type:
Hinged Door
Design:
Welded
Internal Depth:
460 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome