Low Profile Lift Tables, Hand Operated Control Unit, Max. Load 1200 kg


£4,199.99 Inc VAT (20%)

See all variants from £4,199.99

Description


Description unavailable

Feature Attributes

Finish:
Powder Coated
Power:
0, 37 kW
Product Type:
Low Profile Lift Tables
Load Capacity:
1200 kg
Adjustable Height Range:
160 - 760mm
Platform Width:
1140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome