Light Duty Combination Ladder

Light Duty Combination Ladder


Select
£219.99 Inc VAT (20%)
Up to 16% off


See all variants from £219.99

Description

The light duty combination ladder is a versatile multi-function ladder that can be used as a straight extension, basic A-frame step, extended A-frame step and stairwell ladder that is easy to use and light enough to carry comfortably between jobs.

Feature Attributes

Colour:
Silver
Material:
Aluminium
Weight Capacity:
150 kg
Standards Met:
EN131

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome