Timber Industrial Swingback Steps
0
1

Timber Industrial Swingback Steps


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

Heavy construction for industrial use. Manufactured from Douglas fir, morticed, tenoned, glued and wedged. Hinged to the back board and bolted through the stiles for extra strength. Treads at 250mm rise, pinned with ring shank nails and fitted with check blocks at intervals to prevent sideways movement. Tie rod are fitted at not more than 4 treads apart. All with varnished finish and all metal fittings are rustproofed.

Feature Attributes

Ladder Material:
Wood
Step Material:
Wood
Maximum Load Capacity:
175 kg
Step Colour:
Natural
Standards Met:
BS 1129 Class 1,BSI Kitemark
Ladder Type:
Swingback

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome