Standard Steel Wire Mesh Shelf Unit - Chrome Plated, 6 Shelves

Standard Steel Wire Mesh Shelf Unit - Chrome Plated, 6 Shelves


Select
Select
Select
£419.99 Inc VAT (20%)


See all variants from £419.99


Description unavailable

Feature Attributes

Overall Height:
2180 mm
Load Capacity:
1500 kg
Material:
Chrome Plated,Steel Wire
Supplied:
Flat Pack
Shelf Unit Height:
2180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome