Wire Mesh Table Trolley, Chrome Plated with Baskets

Wire Mesh Table Trolley, Chrome Plated with Baskets


Select
Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Frame Colour:
Chrome Plated
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors, 2 with Double Stops
Wheel Material:
Solid Rubber, Non-Marking
Load per Level:
75 kg
Height:
1025 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome