Shelf and Workbench Matting, Sold By The Metre

Shelf and Workbench Matting, Sold By The Metre


Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Material:
Vinyl
Product Type:
Floor/Workbench Mats
Height:
2 mm
Width:
1000 mm
Supplied:
Assembled
Weight:
2.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome