High Efficiency Nozzles

High Efficiency Nozzles


Select
£42.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £42.99

Description

Series KNH
Air blow thrust has been increased by 10%.

Feature Attributes

For Use With:
SMC Blow Guns
Type:
Nozzle
Overall Length:
52 mm
Material:
Brass Alloy
Suitable for use with:
Air
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome