G23ST Angle Grinder

G23ST Angle Grinder


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The HiKOKI G23ST 230mm Grinder has a powerful motor with improved overload durability. The motor has halved stator coils for excellent cooling efficiency, which also increases motor durability. It has a 3-position side handle and a spindle lock for increased safety. Labyrinth construction, further prolongs the tool's life, as the motor is protected from dust and debris. Supplied with: 1 x Side Handle, 1 x Spanner. Abrasive wheel NOT included. Specifications: Input Power: 2,000W.No Load Speed: 6,600/min.Disc Diameter: 230mm.Spindle: M14 x 2.Overall Length: 469mm.Weight: 5.1kg.

Feature Attributes

No Load Speed:
6,600,
Rated Power Input:
2,000 W
Input Power:
2000 W
Disc Diameter:
230 mm
Battery Supplied:
6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome