GA7020 180mm Angle Grinder

GA7020 180mm Angle Grinder


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The Makita GA7020 180mm Angle Grinder is fitted with a 2 stage on/off switch which requires the user to push the switch forward then pull up along with a soft grip rear handle for user comfort and added grip. It offers a maximum amount of power whilst also being a well balanced machine allowing increased user comfort when using the machine for long periods of time.There is easy access to the carbon brushes to allow the user to easily inspect and change the brushes. The front side handle has 3 positions, either side of the gear box for user comfort, or on the top of the gear box which is a position favoured for cutting. It is supplied with a lock nut wrench, side handle and a wheel guard. Specifications: Input Power: 2,000 Watt.No Load Speed: 8,5000/min.Disc: 180 x 22mm Bore.Spindle Size : M14 x 2mm.Wire Cup Brush: 110mm.Weight: 5.5kg.

Feature Attributes

Disc Diameter:
180 mm
No Load Speed:
8500 rpm
Input Power:
2000 W
Battery Supplied:
8500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome