DCF891 XR BL 1/2in Hog Ring Anvil Impact Wrench

DCF891 XR BL 1/2in Hog Ring Anvil Impact Wrench


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

The DEWALT DCF891 XR 1/2in Hog Ring Anvil Impact Wrench was designed to comfortably handle various fastening projects. Choose between 4 modes to allow for reliable high-level performance, operability, and versatility. The compact ergonomic design offers easy maneuverability without sacrificing power. Fitted with an LED work light for visibility in dimly lit spaces. Specifications: Bit Holder: 1/2in Hog Ring Anvil.No Load Speed: 0-2,000/min.Impact Rate: 0-3,250/bpm.Max. Torque: 812Nm.Max. Bolt Diameter: M4.

Feature Attributes

Voltage:
Cordless 18v V
Drive:
1/2 in
Maximum Torque:
812 Nm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome