Flat Wood Hex 152mm

Flat Wood Hex 152mm


£3.39 Inc VAT (20%)

See all variants from £3.39

Description

Starrett's range of flat wood hex bits ensures fast and clean cutting on all wood. With a reduction in heat as a result of the innovative head design, the Starrett wood hex bits are durable and have an excellent tool life.

Features and Benefits
• Twin spurs deliver clean entry and exit of holes
• Precision ground face
• 6.35mm (1/4") hexagonal shank suitable for impact drills
• Precision ground tip enabling accurate and fast start in materials
• Reduction in heat from cutting head design
• Specialised heat treatment to increase tool life

Applications
•Suitable for: All types of hard and soft wood


Approvals and Standards
• Metric line according to DIN 338 standard

See full description

Feature Attributes

Length:
152 mm
Shank Type:
Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome