Aluminium Oxide Bench Grinding Wheel - Plain

Aluminium Oxide Bench Grinding Wheel - Plain


£5.09 Inc VAT (20%)
Up to 15% off

See all variants from £5.09

Description

These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs.

Features and Benefits
• High-quality aluminium oxide in a premium vitrified bond
• Unaffected by water, acid and oils
• All 31.75mm bore wheels supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
• All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage

Typical Applications
• Ideal for non-ferrous metals and high tensile strength materials

Notes
• Type 1: Straight grinding wheels
• Truing recommended before first use
• Spare cases available

Standards Met
• EN12413

See full description

Feature Attributes

Bond Type:
Vitrified
Suggested Applications:
Non Ferrous Metal,Low Tensile Strength Materials
Grain Size:
Medium
Additional Conformity:
EN12413
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome