1/2in. Square Drive Screwdriver Hexagon Driver Bits
0
1
2

1/2in. Square Drive Screwdriver Hexagon Driver Bits


£4.19 Inc VAT (20%)

See all variants from £4.19

Description

For insertion and removal of fasteners and fixings using 1/2in. square drive tooling, these insert bits are manufactured from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have a ball retaining groove on each face of the square drive. The bits can be purchased in various sizes to suit your needs.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Available in a range of sizes to suit your needs
• Fully chrome plated with a mirror finish for bolstered resistance to corrosion, wear and tear and for easy cleaning of your component
• Aluminium free composition ensures the tool is non-sparking for safety when using in automotive environments
• Ball retaining groove on each face of the square drive ensures a positive lock for easy loosening and tightening of fasteners

Typical Applications
• Construction
• DIY
• Engineering

Standards
• Conforms to DIN standards

See full description

Feature Attributes

Socket Type:
Hexagon Bit Socket
Drive Size:
1/2 in
Bit Length:
20 mm
Size System:
Metric
Socket Depth:
Standard
Material:
Chrome Vanadium Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome