Cranked Turning Tools - P30
0
1
2

Cranked Turning Tools - P30


£20.99 Inc VAT (20%)
Up to 4% off

See all variants from £20.99

Description

Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.

P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.

Feature Attributes

Clearance Angle:
6 °
Material Application:
Steel
Lead Angle:
5 °
ISO Cut:
P20 - P30
ISO Category Grade:
P
Tool Type:
Cranked Turning
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome