5535 Series FIREX Carbide 4 Flute End Mills (Metric)

5535 Series FIREX Carbide 4 Flute End Mills (Metric)


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

Series 5535 Designed for general-purpose universal milling with a 35/38° unequal helix. their Unique FIREX© Coating is applied in Guhring's own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Features and Benefits
• Unique FIREX© coating achieves two to three times the performance of TiN
• Durable carbide construction
• Excellent heat resistance propeties
• High toughness and durability

Specification
• Series 5535
• FIREX© coating
• Helix angle 35/38°
• Centre cutting
• Cutting diameter to h10
• DIN 6527L

Typical Applications
• Universal milling
• Steel
• Cast iron

See full description

Feature Attributes

Coolant Delivery:
External
Material:
Carbide
Shank Type:
Weldon Flat
Finish/Coating:
FIREX©
Helix Angle:
35/38 °
Standards Met:
DIN 6527L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome