1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide Micrograin 4 Flute Plain Shank Ball Nosed Slot Drills - Regular Series - Inch

Carbide Micrograin 4 Flute Plain Shank Ball Nosed Slot Drills - Regular Series - Inch


Select
See all variants from
£11.49

Inc VAT (20%)

See all variants from £11.49

Product Description

Regular Series - 4 Flute - Inch
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

See full description

Attributes

Shank Type:

Plain Round

Plunge Type:

Centre Cutting

Reach Type:

Standard Neck

Finish/Coating:

Uncoated

Number of Flutes:

4

Coolant Delivery:

External

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome