1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide Micrograin 4 Flute Plain Shank Long Series Ball Nosed End Mill - Metric

Carbide Micrograin 4 Flute Plain Shank Long Series Ball Nosed End Mill - Metric


3 Variants From
£14.99

Inc VAT (20%)

See 3 Product Variants
£14.99

Description

Long Series - 4 Flute - Metric
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Plunge Type:

Centre Cutting

Shank Type:

Plain Round

Helix Direction:

Right Hand

Standards Met:

ANSI Standards

Cutting Direction:

Right Hand

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome