1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide Micrograin 4 Flute Plain Shank Ball Nosed Slot Drills - Regular Series - Metric

Carbide Micrograin 4 Flute Plain Shank Ball Nosed Slot Drills - Regular Series - Metric


8 Variants From
£15.99

Inc VAT (20%)

See 8 Product Variants
£15.99

Description

Regular Series - 4 Flute - Metric
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Number of Flutes:

4

Flute Type:

Helical

Coolant Delivery:

External

Reach Type:

Standard Neck

Milling Application:

High-feed Milling

Material:

Solid Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome