5903R 235mm Circular Saw

5903R 235mm Circular Saw


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

The Makita 5903R Circular Saw is ideal for general timber cutting due to its powerful motor and dust extraction facility. The tool has double insulation for additional user safety. Other features include an electronic brake, soft start and a quick-release height adjustment. Supplied with a carbide-tipped saw blade, rip fence (guide rule) and a hex wrench. Specifications: Input Power: 1,550W.No Load Speed: 4,500/min.Blade: 235 x 30mm Bore.Cutting Capacity: @90° 85mm, @45º 64mm.Weight: 7.2kg. Vibration cutting chipboard: 3m/sec².Vibration K factor: 1.5m/sec².Noise sound power: 106 dB(A).Noise sound pressure: 95 dB(A).Noise K factor: 3 dB(A).

Feature Attributes

Depth of Cut (90°):
85 mm
Input Power:
1550 W
Bore Diameter:
30 mm
Depth of Cut (45°):
64 mm
Blade Diameter:
235 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome