R185CCS Circular Saw


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

The Evolution R185CCS Circular Saw is ideal for both trade and DIY users thanks to its powerful motor and optimised gearbox. When combined with the Evolution R185TCT-20CS blade (supplied) it can cut through a variety of materials such as mild steel, aluminium, wood (even with embedded nails), plastic, copper, PVC and more. When cutting mild steel the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, far superior to abrasive cutting methods. The saw features an adjustable cutting depth and 0-60 bevel capabilities for versatile cutting in any material. It also features channelled air flow and a vacuum extraction port, that helps to keep the cutting line visible. The electric blade brake and blade guard, (that closes in 0.4 seconds) improves user safety and reduces exposure to a spinning saw blade. Supplied with: 1 x RAGE® Multi-Purpose TCT Circular Saw Blade 185 x 20mm x 20T, 1 x Hex Key, 1 x Parallel Edge Guide, 1 x Dust Hose Connector & 1 x Instruction Manual. Specification: Input Power: 1,600W.No Load Speed: 240V: 3,900/min., 110V: 3,700/min.Capacity: Mild Steel Plate/Box Section 6mm.Max. Cutting Thickness: 0°: 64mm, 45°: 40mm, 60°: 24mm.Blade: 185 x 20mm Bore, 20T.Sound Pressure Level LPA: 94.3 dB(A).Bevel Capacity: 0-60°.Cable Length: 3m.Weight: 4.9kg.

Feature Attributes

Depth of Cut (45°):
40 mm
Bore Diameter:
20 mm
Input Power:
1600 W
Blade Diameter:
185 mm
Depth of Cut (90°):
64 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome