Solid Steel Shaft Claw Hammers

Solid Steel Shaft Claw Hammers


£11.99 Inc VAT (20%)
Up to 18% off

See all variants from £11.99

Description

High strength all steel construction with slip resistant and shock absorbing textured
rubber grip for improved user comfort and control.

Feature Attributes

Shaft Material:
Steel
Special Features:
Anti-vibration
Head Material:
Drop Forged Steel
Face Style:
Smooth
Claw Type:
Curve
Overall Length:
315 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome