M18 Bless 26mm SDS-Plus Hammer D-Handle 2 X4AH Batts Chrgr Bmc

Order Code: ZT4271385S

£419.99 Inc VAT (20%)


Description

The Milwaukee® SDS-Plus hammer with D-handle is a lightweight and ergonomic tool designed for comfortable use. This power hammer features four modes of operation, including rotary hammer, hammer only, rotation only and variolock for versatility in use.

Features and Benefits
• Brushless motor delivers 2.6 Joules of impact energy for powerful working
• Integrated anti-vibration system (AVS) lowers vibration exposure and reduces user fatigue
• All metal gear case enhances the gear service life for improved durability
• Each battery cell is monitored for charge to optimise the tool run time and ensure REDLITHIUM™ battery pack durability
• Fuel gauge displays the remaining charge to allow for timely charging when required
• Compatible with all Milwaukee® M18™ batteries for user flexibility

Typical Applications
• Suitable for use by professional tradespeople in worksites where access to mains electricity is limited

See full description
Specifications for M18 Bless 26mm SDS-Plus Hammer D-Handle 2 X4AH Batts Chrgr Bmc
  • Blows per Minute
    0 - 4600
  • MFR Part No.
    4933492481
  • Horsepower
    2.6J
  • Handle Style
    Pistol Grip
  • Weight
    3.1kg
  • Model Number
    M18 BLHACD26-402X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome