Cordless SDS Plus Rotary Hammer Drill Kit 10.8V 2Ah SV10.8

Cordless SDS Plus Rotary Hammer Drill Kit 10.8V 2Ah SV10.8

Order Code: ZT3160858S

£109.99 Inc VAT (20%)


Description

• PART OF THE SV10.8 SERIES - Offering a one battery fits all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless SDS Plus Rotary Hammer Drill - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• CHUCK TYPE - SDS Plus.
• TWO DRILLING FUNCTIONS - Rotary and rotary with hammer.
• FEATURING - Built-in LED worklight and forward, reverse, trigger-lock and variable speed trigger for greater control.
• SUPPLIED WITH – Mains charger and 2Ah lithium-ion battery.

• Package includes:
• Model No. – Description
• CP108VSDSBO – SDS Plus Rotary Hammer Drill 10.8V SV10.8 Series - Body Only.
• CP108VBP – Power Tool Battery 10.8V 2Ah Lithium-ion for SV10.8 Series
• CP108VMC – Battery Charger 10.8V Lithium-ion for SV10.8 Series

• You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless SDS Plus Rotary Hammer Drill Kit 10.8V 2Ah SV10.8
  • MFR Part No.
    CP108VSDS
  • Weight
    1.6kg
  • No Load Speed
    0-900rpm
  • Impact Rate
    0-4800
  • Battery
    10.8V 2Ah Li-ion (included)
  • Noise Power/Pressure
    84/73dBA
  • Chuck Size
    SDS
  • Vibration/Uncertainty
    1.58/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome